Abbotsford
kilgrue50

HUBBELL 1/2 inch Killark Box with Aluminum Cover

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:GRUE-50

Description

Grue type outlet body made of duraloy iron alloy with tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating. Smooth, rounded integral bushing in each hub protects conductor insulation. Cast in mounting lugs. Green ground screw. Cover and gasket furnished with box as standard. 5 threaded hub locations includes 3 close-up plugs. External threaded body. Used in protect conductors in threaded rigid conduit. Act as pull and splice boxes. Interconnect lengths of conduit. Change conduit direction. Provide access to conductors for maintenance and future system changes. 4-1/2 inch diameter, 3-1/2 inch length.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type GRUE Conduit Outlet Body Type Round
Hub Size 1/2 in Trade Size 1/2 in
Connection Threaded Material Iron
Finish Gray Series/Model GRUE
Dimensions 89 mm D NEMA Rating NEMA 4X
Includes Screw UPC 783936007656

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok