×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appplg50a

EGS 1/2 inch Ocal PLG Close-Up Plug Recessed Aluminum, Silver/Grey

Price $6.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPPLG50RA

Description

Appleton PLG plugs and reducers provide a variety of designs for closing up unused conduit openings or changing conduit size. They are used with threaded rigid and IMC conduit systems. Close-up plugs are used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Bell reducers are used to join lengths of conduit with different diameters. Malleable iron, steel or aluminum close-up plugs. Explosionproof Class I & Dust-Ignitionproof Class II.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1/2 in
Connection Type NPT Material Aluminum
Finish Natural Type Recessed Head, Explosionproof, Dust Ignitionproof
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL File Number E10444, C22.2 No. 25, C22.2 No. 30, CSA File Number 065181, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1 and 2, Groups E, F, G, Class III
UPC 781381455565

Packages

50 - UNIT - (50) 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok