×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kileny5tm

HUBBELL 1-1/2 inch Killark ENY Series Duraloy Iron Sealing Fitting with Nipple

Price $215.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ENY-5TM
Documents Documents

Description

Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Sealing Fitting Type Hub
Trade Size 1-1/2 in Material Iron
Finish Powder Epoxy Paint Color Gray
Dimensions 3-17/32 in L x 3-1/4 in W x 5-11/16 in H Standards UL Listed, CSA Certified
Application For Prevent Passage of Gases, Vapors or Flames from One Portion of Conduit Systems to another UPC 783936111414

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok