Abbotsford
ibv806

ABB 3/4 inch Iberville Two Screw Connectors (Zinc Alloy)

Price $1.6928 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI806

Description

The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Two Screw Connector Type Straight
Trade Size 3/4 in Conductor Size 8/2-6/3 AWG
Material Zinc Alloy Cable Type Loomex, NM Sheathed
Color/Finish Light Gray Thread Type NPT
For Use With 8/2-6/3 AWG Cables Standards CSA 12798
Application For 8/2-6/3 UPC 622538728067

Packages

5 - UNIT = 5 50 - UNIT = 50 360 - UNIT = 360 500 - UNIT = (500)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $1.5851 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok