Abbotsford
ges342scrcn

EGS 3/4 inch 2 Screw Romex Strap Type Connector

Price $1.5851 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:C750

Description

NEERĀ® Two screw connector made up of zinc die-cast for oval service entrance cables, To terminate oval type SE or type USE cable.

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Item Name Romex Connector Type 2-Screw, Separable Screw Gland
Trade Size 3/4 in Conductor Size 8/3-6/3 AWG
Length 0.94 in Connection Male NPS Thread
Diameter 0.91 in Material Die-Cast Zinc/Metal
Thread Size 3/4 in Thread Type Male NPS Thread
Includes Locknut, Clamp Standards UL 514B, CSA C22.2, NEMA FB-1
Application For Oval Service Entrance Cable UPC 687855107506

Packages

50 - UNIT - (50)
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $1.6928 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok