×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kil470

HUBBELL 1-1/4 inch DURALOY 7 Series Galvanized Steel Stamped Cover without Gasket

Price $22.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:470
Documents Documents

Description

Form 7 covers are equipped with a unique clipping mechanism for reliable sealing and compression. Covers are offered in stamped aluminum and galvanized steel or casted copper-free aluminum and Duraloy iron. Each cover comes with a set of stainless steel screws for a completed assurance of the most reliable corrosion resistance.Galvanized steel. 316 stainless steel screws. Natural finish.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 1-1/4 in
Material 316 Stainless Steel Type Stamped, Form 7
Series/Model Duraloy 7 Color/Finish Silver/Galvanized
Dimensions 5.5 in L x 2.18 in W x 16 in H For Use With Duraloy 7 Series Fittings
Application For use with Duraloy 7 Series fittings. UPC 783936010281

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok