×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvelba3

ABB 3 inch Iberville Rigid Conduit Fitting - €œLB€ Type (Cast Aluminum)

Price $302.7578 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIELBA-3

Description

The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type LB Conduit Body Type Rigid Conduit
Hub Size 3 in Connection Threaded
Material Cast Aluminum Finish Galvanic Zinc Coated
For Use With Rigid Conduit and EMT Includes Covers and Gaskets
Standards CSA Certified UPC 622538811288

Packages

1 - UNIT - 1 84 - UNIT = 84
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok