×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvlrl1

ABB 1 inch Iberville Rigid Conduit Fitting - €œLRL€ Type (Cast Aluminum)

Price $31.7103 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CILRL-1

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type LRL Conduit Body Type Rigid Conduit
Hub Size 1 in Connection Threaded
Material Cast Aluminum Finish Polished
For Use With Rigid Conduit and EMT Includes Covers and Gaskets
Standards CSA Certified Application Suitable for Use with Rigid Conduit and EMT
UPC 622538817037

Packages

1 - UNIT - 1 10 - UNIT = 10 1500 - UNIT - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok