×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges12fxcn

ABB 1/2 inch Aluminum One Screw Fitting

Price $1.9056 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2166

Description

The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name One Screw Connector Type Straight
Trade Size 1/2 in Connection NPT
Material Aluminum Color/Finish Natural
Includes Locknut Standards CSA File Number 3313
Application For 12/2-8/2, 12/3-8/3, 14/4-10/4 Cables UPC 622538722669

Packages

20 - Columbia = (20) 100 - Columbia = (100) 200 - UNIT = (200) 9600 - UNIT = 9600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok