×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabste100

ABB 1 inch Aluminum Jacketed Cable Fitting

Price $65.1526 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STE100

Description

The STAR TECK® STE cable fitting series is designed for optimum integrity in ordinary applications. Designed to stand up to the harshest and most corrosive environment. Features: • Patented powergrip grounding ring • Removable armor-stop for greater cable ranges • Built-in sealing device • Patented Elastomeric collar ring/bushing for greater cable ranges • Built-in jacket stripping gauge on gland nut • Gland nut can be tightened with hammer and screwdriver Application: • Provides means for passing jacketed metal clad cables through a bulkhead or enclosure in industrial areas. • Forms a mechanical grip and water and/or oil-resistant termination • Provides grounding continuity of cable armorallers.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1 in Thread Type NPT
Material Aluminum Finish Silver
Includes Sealing Ring Standards UL File Number E38947, CSA File Number 23086, 4484
UPC 786210822747

Packages

1 - UNIT - 1 10 - UNIT = 10 2160 - UNIT = 2160
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok