×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ozgsr50375

EGS 1/2 inch 0.250 inch-0.375 inch Cord Range Appleton Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector

Price $11.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SR50375

Description

GRIP-TITE® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.

Specifications

Brand Name O-Z/Gedney Sub Brand O-Z/Gedney™
Item Name Strain Relief Connector Type Straight, Grip-Tite
Trade Size 1/2 in Conductor Size 0.25 - 0.375 in
Connection Tapered MNPT Diameter 6.35 mm
Material Malleable Iron Body and Gland Nut Color/Finish White, Galvanic/Electrolytic Zinc Plated
Thread Size 1/2 in Temperature Rating 90 °C
Includes Sealing Ring, Locknut Standards UL File Number E-11857, CSA 009795, UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2, NEMA 4
Application For Securing and Sealing Cords or Cables Entering Enclosures or Raceways UPC 783126506518

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok