×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab2535

ABB 2535 3/4 inch 0.625–0.750 Liquidtight Strain Relief Cord Connector

Price $16.1711 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2535

Description

Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 3/4 in
Conductor Size 5/8 - 3/4 in Connection NPT
Thread Length 14.28 mm Material Die-Cast Zinc
Color/Finish Metallic Thread Type NPT
Temperature Rating 105 °C Includes Sealing Ring, Locknut
Standards UL E13938, CSA Certified, Meets Coast Guard CG293 Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210025353

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 8400 - UNIT = 8400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok