×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabl075grl

ABB 3/4 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw

Price $18.1883 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L075GRL

Description

Locknut with Lay-in Lug and screw 1/2 in.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Trade Size 3/4 in
Connection Screw Material Die-Cast Copperfree Aluminum
Color/Finish Silver Thread Type NPT
Standards CSA 4484 Certified, UL E3060 Listed Application Extreme Grounding for Data and Control Applications
UPC 786210695426

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok