×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
alucon12

GENERIC CONDUIT 1/2 inch x 10 ft Aluminum Conduit

Price $2.5486 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:767221

Specifications

Brand Name Approved Vendor Item Name Conduit
Trade Size 1/2 in Diameter 0.84 in OD
Wall Thickness 0.104 in Material Aluminum
Color Silver

Packages

10 - UNIT - (10) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok