×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges112x1rb

ABB 1-1/2 inch x 1 inch Iberville Reducing Bushings-NPS (Steel)

Price $8.8338 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB12R8

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 1-1/2 x 1 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641106

Packages

1 - UNIT - 1 10 - UNIT = 10 4410 - UNIT = 4410
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok