×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
glvnip2x5

CAP PRODUCTS 2 inch x 5 inch Galvanized Nipple

Price $24.9247 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735211

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Electrical Metallic Tubing Trade Size 2 in
Connection Threaded Length 5 in
Diameter 2.731 in ID x 2-7/8 in OD Wall Thickness 0.072 in
Material Steel Finish E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior
Standards CSA C22.2 No. 83.1, ANSI C80.1 UPC 623905000922

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok