×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab5302

ABB 1/2 inch T&B Sealing Ring with Stainless Steel Retainer

Price $5.6408 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5302

Description

Sealing ring with stainless steel retainer made of thermoplastic with a size of 1/2 inch. This sealing ring provide a liquid tight, Dust tight, Seal of fitting at enclosures.

Specifications

Brand Name ABB Item Name Sealing Ring with Steel Retainer
Type Sealing Ring for Conduit Trade Size 1/2 in
Material Thermoplastic Rubber Finish Electro Zinc Plated
Dimensions 19 mm ID x 29.76 mm OD Standards UL File Number E13938, CSA Certified
Application To Provide a Liquid Tight, Dust Tight, Seal of Fitting at Enclosures UPC 786210053028

Packages

1 - UNIT - 1 50 - UNIT - 50 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok