×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sce1825

IPEX 3/4 inch x 1/2 inch Scepter PVC Threaded Reducer Bushing, Gray

Price $9.7833 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077314

Description

3/4"x1/2" Scepter PVC Reducer Bushing, GrayA leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Reducing Bushing Connection Size 3/4 x 1/2 in
Connection Type Spigot x Threaded Material PVC
Color Gray Type Non Corrosive
For Use With Electrical Rigid PVC Conduit Standards UL 651, UL Listed, CSA C22.2 No. 18.3
Application For Industrial, Commercial and Residential UPC 622454773141

Packages

1 - UNIT - 1 10 - UNIT - 10 250 - Unit - 250 3000 - UNIT - 3000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok