×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabltc038gy

ABB 3/8 inch XTRA FLEX Non Metallic Type B Conduit, Gray

Price $2.3168 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LTC038GY

Description

The Xtraflex® system offers a lightweight, liquid tight flexible conduit solution for demanding applications. The Xtraflex® system insures fast, easy installations and long-lasting, high performance in a variety of environments. Fast installation - even in tight, cramped spaces. Smooth inner diameter allows for easy wire pulling. Smooth outer jacket approved for outdoor use, sunlight resistant and oil resistant. Marked at one-foot intervals for fast, easy measuring.

Specifications

Brand Name ABB Item Name Liquidtight Conduit
Type Flexible, Non-Metallic, Type B Trade Size 3/8 in
Length 30.5 m Diameter 12.3 - 12.8 mm ID x 18 - 18.03 mm OD
Material PVC Color Gray
Temperature Rating -18 to 80 °C Standards UL File Number E95745, CSA Certified
Application Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles UPC 786210880754

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = (100) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok