×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrm5507rjwh

WIREMOLD 5507RJ-WH 5500 Series Dual RJ11/RJ45 Connector Faceplate Fitting, White

Price $8.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5507RJ-WH
Documents Documents

Description

Dual RJ11/RJ45 connector faceplate fitting. For mounting one or two keystone device modules. Has one opening and one KO.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Box Type Raceway
Length 4.224 in Width 1.875 in
Material Nonmetallic Standards cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC
Application Commercial, Office and Residential Applications UPC 786776104431

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok