ABB ELECTRIFICATION CANADA INC A 804 NEOP WH Superstrut® Safety End Cap Neoprene
Description
Safety end cap for A1200, A1400 and AR1600 channels.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Safety End Cap | Material | Neoprene |
Color | White | Type | Surface Raceway & Lighting Systems (Series 800) |
Dimensions | 1-5/8 x 1-5/8 in | For Use With | A1200 and A1400, AR1600 Series Channels |
Application | Surface Raceway and Lighting Systems | UPC | 616013028810 |
Packages
25 - UNIT - (25) |