HUBBELL HPWWB1U4 Hubbell Wall Mount Bracket, Bottom Hinged
Description
Wall mount brackets are ideal for mounting 19 inch panels and small hubs in the traditional telephone room. Use these brackets with our family of 19 inch patch panels and NEXTFRAME® horizontal cable management. Jumbo openings in sides and rear. Bottom hinging uses less space to open. Side hinging allows complete access to the rear of components. Enhanced cable management -multiple tie-off points for both nylon and VELCRO® brand ties.
Specifications
Brand Name | Hubbell | Sub Brand | Cable Management |
Item Name | Mounting Bracket | Mounting | Wall |
Material | Steel | Type | 1-Unit, Bottom-Hinged |
Dimensions | 20-1/2 in W x 4.7 in D x 1-3/4 in H | Color/Finish | Black |
Standards | TIA | Application | Bottom Hinge |
UPC | 662620807676 |
Packages
1 - UNIT - 1 |