Abbotsford
tabtyd6cpg6

ABB 6 inch Ty-Duct PVC Wiring Duct Cover, Gray

Price $7.6689 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD6CPG6
Documents Documents

Description

Ty-Ductâ„¢ Wiring duct cover constructed of flame-retardant PVC.

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Cover Material PVC
Color Gray Type Duct Cover
Dimensions 6 ft L x 6 in W Packaging Quantity 60/Carton
Standards CE, CSA Certified UPC 786210089515

Packages

1 - UNIT - 1 6 - UNIT = (6) 60 - UNIT = 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok