Abbotsford
burkc23

HUBBELL 8-2 AWG (Str.) /10-1 AWG (Sol.) 3/8 inch Stud Burndy Type KC Servit Post Mechanical Grounding Connector

Price $30.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KC23

Description

Mechanical SERVIT POSTâ„¢ Connector; Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol), 3/8" Stud; body height: 1.05"

Specifications

Brand Name Burndy Sub Brand Servit Post™
Item Name Grounding Connector Type Mechanical
Conductor Type Commercial Stranded Copper, Commercial Solid Copper (Run) Conductor Size 8-2 AWG Stranded
Material Bronze Series/Model KC
Finish Untreated Dimensions 15/32 in L x 1-5/8 in H
Mounting Type 3/8-16 Standards UL Listed, CSA Certified, RoHS Compliant
Application For Direct Burial Applications and Used to Ground One or Two Cables to Steel Structures, Fence Posts, Transformers, also used to Tap One or Two Cables from Bus Bar UPC 781810255353

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok