Abbotsford
abb05183

ABB 05183 25mm x 80mm Ty-Duct® Narrow Slot Wiring Duct, Grey

Price $25.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:05183

Description

ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. The narrow slot wiring duct features:• Smaller, higher number of fingers for more concise harnessing• Finger design restricts wire from slipping along the edge — creates two or three levels of wire service

Specifications

Brand Name ABB Item Name Wiring Duct
Type Wiring Duct Width 25 mm
Depth 80 mm Length 2 m
Slot Size 4 - 6 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614189553

Packages

28 - UNIT - (28)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok