Abbotsford
ent017322005

TYCO ELECTRONICS 17322005 2m Galvanized Steel Prepunched Mounting Rail

Price $15.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA173220R0500

Description

2 meter symmetrical white passivated galvanized steel prepunched mounting rail.

Specifications

Brand Name TE Connectivity Item Name TS35/F6 DIN Rail
Type PR30 Prepunched Length 2 m
Width 35 mm Depth 7.5 mm
Material Passivation Steel Color/Finish Silver/Zinc Plated
Series/Model SNA For Use With 1SNK505010R0000, 1SNK505020R0000, 1SNK505030R0000 Modular Terminal Blocks
Standards EU RoHS Compliant, EU ELV Compliant, China RoHS 2 Directive MIIT Order No 32. 2016, EU REACH Regulation (EC) No. 1907/2006

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok