PANDUIT 6 ft x 1 inch x 4 inch Panduct Type F Narrow Slot Wiring Duct, Gray
Description
The Panduct® type F narrow slot wiring duct has a nominal duct size of 1W x 4H (25.4mm x 101.6mm) and is 6' long. It is light gray and made of PVC.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F, Bottom Perforated |
Width | 1 in | Depth | 4 in |
Length | 6 ft | Slot Type | Narrow Slotted |
Slot Size | 5 mm | Thickness | 0.11 IN |
Material | Lead-Free PVC | Color | Light Gray |
Mounting Type | Standard Mounting Hole | Application | For Indoor use |
UPC | 074983375196 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 60 - UNIT - 60 |