×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
fssfb2pst012024b

FEDERAL SIGNAL FB2PST-012-024B 12-24VDC FB2PST Series Fireball Strobe Warning Light, Blue

Price $730.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:FB2PST-012-024B

Description

The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configurations. The Fireball dome and base design provides a water-tight, dust-tight and corrosion- resistant Type 4X rating.The Fireball is especially effective in industrial hazard warning, process control, status indication and in areas with high ambient noise levels. It is ideal for industrial applications where a vibration-resistant light is required.

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name Strobe Light Type Strobe Warning Light
Voltage Rating 12 - 24 VDC Lamp Type Strobe
Light Intensity 10000000 cd Flash Rate 80 f/min
Lens Color Blue Housing Material Zinc/Polycarbonate
Series/Model FB2PST Amperage Rating 1.7 A
Lamp Life 10000 hr Lens Type Cylindrical
Color Blue Dimensions 5.25 in H x 4.1 in W x 4.1 in D
Mounting Type 1/2 in NPT Pipe/Surface Degree of Protection IP66, IP69
Enclosure Type NEMA 4X Environmental Conditions -31 to 150 °F
Standards UL, cUL Listed, CSA Certified Application For Indoor/Outdoor use
UPC 782979900108

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok