×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbps0fsf13

ABB PS-0FSF13 17Amp 3-Phase System proS Type 1 Combination Across the Line Starter with Fusible Disconnect Switch

Price $970.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PS-0FSF13

Description

Combination Three Phase Non-Reversing HP Rated Fusible Disconnect Starter, CSA Motor Switching Current 17, Contactor Size AF16, Type 1, Maximum Motor HP Ratings 200/208V 5, 220/240V 5, 460/480V 10, 575/600V 15, AC Coil Voltage 100-250V

Specifications

Brand Name ABB Item Name IEC Combination Starter
Type Enclosed, Non-Reversing, Direct-On-Line Coil Voltage 100 - 250 VAC at 50/60 Hz
Amperage Rating 17 A Phase 3
HP Rating 5 hp at 200/208 V, 5 hp at 220/240 V, 10 hp at 460/480V, 15 hp at 575/600 V Actuator Type Fusible Disconnect Switch
Dimensions 6-3/4 in W x 6-1/2 in D x 10 in H Frequency Rating 50/60 Hz
Overload Type Adjustable Trip Class Class 10
Terminal Connection Lug Conductor Size 18-8 AWG
Material Metal Color/Finish ASA61 Textured Gray
Mounting Type Wall NEMA Rating NEMA 1
Temperature Rating -20 to 40 °C Standards CAN/CSA C22.2 No. 14-05
UPC 888614477193

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok