1 hp at 120 VAC, 2 hp at 220 - 240 VAC (1-Phase), 5 hp at 220 - 240 VAC, 10 hp at 440 - 480 VAC, 10 hp at 550 - 660 VAC (3-Phase) 2
1/2 hp at 120 VAC, 1-1/2 hp at 220 - 240 VAC (1-Phase), 3 hp at 220 - 240 VAC, 5 hp at 440 - 480 VAC, 7-1/2 hp at 550 - 660 VAC (3-Phase) 2
1/6 hp at 220 - 240 VAC (1-Phase), 1/2 hp at 220 - 240 VAC, 1 hp at 440 - 480 VAC, 1-1/2 hp at 550 - 660 VAC (3-Phase) 2
1 hp at 120/230 V, 115/230 VDC 3
0.25 hp at 120 V, 0.5 hp at 230/240 V 1-Phase, 1 hp at 200/208 V, 1.5 hp at 230/240 V, 3 hp at 460/480 V, 5 hp at 575/600 V 3-Phase 2
1-1/2 hp at 120 VAC, 3 hp at 220 - 240 VAC (1-Phase), 5 hp at 220 - 240 VAC, 10 hp at 440 - 480 VAC, 15 hp at 550 - 660 VAC (3-Phase) 1
1/2 hp at 120 VAC, 2 hp at 220 - 240 VAC (1-Phase), 3 hp at 220 - 240 VAC, 7-1/2 hp at 440 - 480 VAC, 10 hp at 550 - 660 VAC (3-Phase) 1
1/4 hp at 120 VAC, 1/2 hp at 220 - 240 VAC (1-Phase), 1-1/2 hp at 220 - 240 VAC, 3 hp at 440 - 480 VAC, 5 hp at 550 - 660 VAC (3-Phase) 1
1/8 hp at 120 VAC, 1/3 hp at 220 - 240 VAC (1-Phase), 1 hp at 220 - 240 VAC, 2 hp at 440 - 480 VAC, 3 hp at 550 - 660 VAC (3-Phase) 1
10 hp at 200 V, 10 hp at 208 V, 15 hp at 220 - 240 V, 30 hp at 440 - 480 V, 40 hp at 550 - 600 V 1
2 hp at 120 VAC, 5 hp at 220 - 240 VAC (1-Phase), 10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 25 hp at 550 - 660 VAC (3-Phase) 1
3/4 hp at 200 - 208 V, 2/4 hp at 220 - 240 V, 2 hp at 440 - 480 V, 3 hp at 575 - 600 V, 1/8 hp at 115 V, 1/3 hp at 230 V 1
5 hp at 200 VAC, 7.5 hp at 208 VAC, 7.5 hp at 220 - 240 VAC, 15 hp at 440 - 480 VAC, 20 hp at 550 - 660 VAC 1
7.5 hp at 200 VAC, 10 hp at 208 VAC, 10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 30 hp at 550 - 660 VAC 1
1 hp 5
50 hp at 600 V 3
1 hp at 120/230 V, 115 VDC, 1/4 hp at 230 VDC 2
1/2 hp at 120 VAC, 1-1/2 hp at 220 - 240 VAC 2
0.167 hp at 230 V, 0.5 hp at 280 V, 1.5 hp at 460 - 575 V 1
0.167 hp at 230/240 V 1-Phase, 0.5 hp at 200/208 V, 0.5 hp at 230/240 V, 1 hp at 460/480 V, 1.5 hp at 575/600 V 3-Phase 1
0.167 hp at 230/240V, 0.5 hp at 230/240V, 1 hp at 460/480V, 1.5 hp at 575/600V 1
0.5 hp at 115 V, 1.5 hp at 230 V, 2 hp at 200 V, 3 hp at 240 V, 5 hp at 480 V, 7.5 hp at 575 V 1
1 hp at 115 - 230/277 VAC 1
1 hp at 200 to 208 V, 1-1/2 hp at 220 to 240 V, 3 hp at 440 to 480 V, 5 hp at 575 to 600 V, 1/4 hp at 115 V, 1/2 hp at 230 V, 50 hp at 600 V 1
1/2 hp at 440 - 480 and 575 - 600 V 1
1/4 hp at 200 - 208 V, 1/3 hp at 220 - 240 V, 3/4 hp at 440 - 480 V and 575 - 600 V, 1/10 hp at 230 V 1
10 hp at 200 - 208V, 10 hp at 220 - 240 V, 20 hp at 440 - 480 V, 30 hp at 575 - 600 V, 2 hp at 115 V, 5 hp at 230 V 1
10 hp at 200 to 208 V, 10 hp at 220 to 240 V, 20 hp at 440 to 480 V, 25 hp at 575 to 600 V, 2 hp at 115 V, 5 hp at 230 V, 50 hp at 600 V 1
10 hp at 200 to 208 V, 10 hp at 220 to 240 V, 25 hp at 440 to 480 V, 30 hp at 575 to 600 V, 3 hp at 115 V, 7-1/2 hp at 230 V, 50 hp at 600 V 1
10 hp at 380 VAC, 7.5 hp at 200 - 208 VAC/230 - 240 VAC, 10 hp at 460 - 600 VAC 1
15 hp at 200 V, 15 hp at 208 V, 20 hp at 220 - 240 V, 40 hp at 440 - 480 V, 50 hp at 550 - 600 V 1
20 hp at 200 VAC, 20 hp at 208 VAC, 20 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 20 hp at 550 - 660 VAC 1
3 hp 1
3 hp at 200 VAC, 3 hp at 208 VAC, 5 hp at 220 - 240 VAC, 10 hp at 440 - 480 VAC, 10 hp at 550 - 660 VAC 1
3 hp at 200 to 208 V, 5 hp at 220 to 240 V, 10 hp 400 to 480 VAC/550 to 600 VAC 1
5 hp at 120 V, 10 hp at 230 V, 15 hp at 208 V, 40 hp at 460V, 50 hp at 575 V 1
5 hp at 200 V, 7.5 hp at 208 V, 7.5 hp at 220/240 V, 15 hp at 440/480 V, 20 hp at 550/600 V at 3 Phase 1
5 hp at 200 VAC, 5 hp at 208 VAC, 5 hp at 220 - 240 VAC, 10 hp at 440 - 480 VAC, 15 hp at 550 - 660 VAC 1
5 hp at 200 to 208 V, 5 hp at 220 to 240 V, 10 hp at 440 to 480 V, 15 hp at 575 to 600 V, 1-1/2 hp at 115 V, 3 hp at 230 V, 50 hp at 600 V 1
7-1/2 hp at 200 - 208 V, 7-1/2 hp at 220 - 240 V, 15 hp at 440 - 480 V, 20 hp at 575 - 600 V, 2 hp at 115 V, 3 hp at 230 V 1
7.5 hp 1
View More