Abbotsford
abbms13263

ABB MS132-6.3 4-6.3Amp 3-Pole Manual Motor Starter

Price $122.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS132-6.3

Description

The MS132-6.3 manual motor starter is a compact 45 mm width devices with a rated operational current of Ie = 6.3 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and the trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.

Specifications

Brand Name ABB Item Name Manual Motor Starter
Type Motor starter controls Control Voltage 690 VAC, 250 VDC
Amperage Rating 6.3 A Phase 1 or 3
HP Rating 1/4 hp at 120 VAC, 1/2 hp at 220 - 240 VAC (1-Phase), 1-1/2 hp at 220 - 240 VAC, 3 hp at 440 - 480 VAC, 5 hp at 550 - 660 VAC (3-Phase) Number of Poles 3
Dimensions 45 mm W x 86.8 mm D x 90 mm H Series/Model MS-132
Frequency Rating 50/60 Hz Overload Amperage 4 - 6.3 A
Short-Circuit Current 78.75 A Trip Class Class 10
Terminal Connection Screw Conductor Size 1/2 x 1 - 4 mm² (Solid), 1/2 x 1 - 4 mm² (Stranded), 1/2 x 0.75 - 2.5 mm² (Flexible With Ferrule), 1/2 x 0.75 - 2.5 mm² (Flexible With Ferrule Insulated), 1/2 x 0.75 - 2.5 mm² (Flexible Without Ferrule)
Mounting Type DIN Rail Degree of Protection IP20
Temperature Rating -25 to 60 °C Environmental Conditions -50 to 80 °C Storage Temperature
Standards UL 60947-1, UL 60947-4-1, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1, RoHS Compliant Application For Used to Manually Switch On and Off Motors and to Protect Them Reliably and Without the Need For a Fuse From Short-circuits, Overload and Phase Failures
UPC 804325530569

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok