ABB MS132-AA1-110 110V Shunt Trip for MS116/MS132
Description
110V Shunt Trip for MS116/MS132.
Specifications
Brand Name | ABB | Item Name | Shunt Trip Unit |
Type | Contactors | Control Voltage | 110 VAC |
Dimensions | 18 mm W x 75.5 mm D x 90 mm H | Frequency Rating | 50/60 Hz |
Terminal Connection | Screw | Conductor Size | 0.75 - 2.5 mm² Flexible, 1 - 4 mm² Solid |
Temperature Rating | -25 to 60 °C | Environmental Conditions | -50 to 80 °C Storage Temperature |
For Use With | MS116, MS132, MO132, MS165, MO165 Contactors | Standards | BV, CE, CSA 22.2 No. 14, DNV Certified, RoHS Compliant, cUL, UL, UL 508, UL 60947-1, UL 60947-4-1 Listed, IEC/EN 60947-1, IEC/EN 60947-4-1 |
Application | Suitable for MS116, MS132 | UPC | 888614201071 |
Packages
1 - UNIT - 1 |