Abbotsford
abb1saj590000r0103

ABB ELECTRIFICATION CANADA INC 1SAJ590000R0103 OPERATOR PANEL UMC100-PAN

Price $745.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SAJ590000R0103

Description

UMC100-PAN LCD Panel with USB Interface Replaces 1SAJ590000R0102

Specifications

Brand Name ABB Item Name LCD Panel
Dimensions 17 mm L x 50 mm W x 67 mm H Mounting Door
Packaging Quantity 1 Piece Standards CAN/CSA C22.2 No.60947-1, CAN/CSA C22.2 No.60947-4-1, IEC/EN 61000-6-2, IEC/EN 61000-6-4, UL 60947-1, UL 60947-4-1A
UPC 888614378469

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok