×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gecp9clrdali

ABB P9CLRDALI 120V GE Controls Pilot Light, Red

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:P9CLRDALI

Description

Pilot light with diffused lens 120 V full-voltage.

Specifications

Brand Name Emerson Item Name 22 mm Indicator Pilot Light
Type Diffuse Voltage Rating 130 VAC
Amperage Rating 10 A Lamp Type LED
Lens Color Red Series/Model P9
Nominal Diameter 22 mm Lens Type Round
Base Material Metal Trim Finish/Color Polished Chrome
Terminal Connection Screw Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13, IP66
Standards UL Listed, CSA Certified UPC 783166588031

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok