Abbotsford
kilgob3r23cn34

HUBBELL GOB3-R23C N34 120V Killark® Pilot Light, Red

Price $374.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GOB3-R23C N34
Documents Documents

Description

Operators are all aluminum except for certain movable parts which are stainless steel, all other parts such as screws are either stainless steel or plated steel. Threaded bodies are all 3/4"-14 NPSM thread. Control stations can be grouped into a single assembly thus reducing installation time and cost. Junction boxes may be used to mount operators along with glass lens for viewing internally mounted meters. Additional relays, timers, terminal blocks, or other equipment may also be internally mounted to provide a single centralized control unit.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Pilot Light Operator Type Long Blank, Non-Reversing
Voltage Rating 110 - 120 V Amperage Rating 25 mA
Wattage 3 W Lens Color Red
Dimensions 5-3/8 in L x 1-35/64 in W x 1-35/64 in H For Use With B7E, EXB, XJB, DB, SWB, and GCS Series Boxes and B7, Y7 Starter Enclosures
Standards CSA Certified, UL Listed Application For Use in Hazardous Locations
UPC 783936997193

Packages

1 - UNIT - 1 2160 - SKID - 2160
This website uses cookies to ensure you get the best experience on our website. Read more
Ok