Abbotsford
abbcbknpe11

ABB CBK-NPE11 Legend Plate On

Price $6.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CBK-NPE11

Description

Engraved Fixed Aluminum Legend Plate, Text On

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend ON Dimensions 29.6 mm W x 39 mm H
For Use With Pushbuttons UPC 888614038745

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok