Abbotsford
abbcbknpe24

ABB CBK-NPE24 Legend Plate Off/On

Price $6.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CBK-NPE24

Description

Engraved Fixed Aluminum Legend Plate, Text Off/On

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend OFF-ON Dimensions 29.6 mm W x 39 mm H
For Use With Pushbuttons UPC 888614033504

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok