Abbotsford
abbm3ss110b

ABB M3SS1-10B 22mm 3-Position Maintained Modular Non-Illuminated Selector Switch with Short Handle

Price $22.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M3SS1-10B

Description

Modular, 3 position, maintained, non-illuminated selector switch with black short handle.

Specifications

Brand Name Thomas & Betts Item Name Selector Switch
Type Modular, Left-Right, Knob A-B-C Action Maintained
Color Black Series/Model M3SS
Degree of Protection IP66/IP20 Mounting Type Horizontal
Temperature Rating -25 to 70 °C Environmental Conditions -30 to 85 °C
Dimensions 0.05 m L x 0.048 m W x 0.03 m H For Use With Control Panels
Standards CE Certified, RoHS Compliant, EU Directive 2011/65/EU, CSA LR19700, UL E76003 Application For use with control panels
UPC 662019234427

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok