×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefep4164

EMERSON EP-4164 2, 3, or 4-Wire, High Density, High Performance, Analog Output Module 4 Outputs 20.4 - 28.8 V Input, 2 - 10 V Output,

Price $756.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-4164

Description

GE provides RSTi-EP analog output modules with up to 4 analog outputs at +/-10 V, +/-5 V, 0-10 V, 0-5 V, 2-10 V, 1-5 V, 0-20 mA or 4-20 mA. The resolution is 16 bit per channel. An output can be connected to each connector, the internal switching is carried out automatically. The output range is defined using parameterization. A status LED is assigned to each channel. The outputs are supplied with power from the output current path (IOUT). The EP-4264 module provides individual channel diagnosis with channel related error messages.

Specifications

Brand Name Emerson Item Name Output Module
Type 2, 3, or 4-Wire, High Density, High Performance, Analog Voltage Rating 20.4 - 28.8 V Input, 2 - 10 V Output
Output 4 Interface RSTi-EP System Bus
Dimensions 0.45 in W x 2.99 in D x 4.72 in H Amperage Rating 0 - 20 mA, 4 - 20 mA
Resolution 16-Bit Response Time 1 Millisecond for 4 Channels
Transfer Rate 48 Mbps Connection (2) RJ45
Mounting Type DIN Rail Degree of Protection IP20
Temperature Rating -20 to 60 °C Environmental Conditions 5 - 95% Non-Condensing Air Humidity
For Use With RSTi-EP Network Adapter Standards UL Listed, Zone 2 CE Certified, ATEX Approved
Application For Industrial Internet Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok