EATON XTRM10A22A 110V 50Hz 120V 60Hz 4 Pole 10Amp Eaton Cutler-Hammer XT IEC Miniature Control Relay
Description
For use with mini and standard frame size contactors and starters. Control relays. AC control from 12V to 550V 50 Hz, 600V 60 Hz. DC control from 12V to 220V. On-delay and multifunction timers. 24–240 Vac/Vdc control. Available with screw or spring cage terminals. Four-pole configurations. IP20 finger and back-ofhand proof. Large ambient temperature range: –25° to 50°C [–13° to 122°F]. The XTRE control relays have positively driven contacts between the relay and the auxiliary contact modules as well as within the auxiliary contact modules.
Specifications
Brand Name | Cutler Hammer | Item Name | Control Relay |
Type | Electromechanical, General Purpose, Miniature | Series | XT |
Voltage Rating | 600 VAC | Amperage Rating | 10 A |
Frequency Rating | 50/60 Hz | Coil Rating | 110 - 120 V |
Number of Poles | 4 | Contact Configuration | 2 NO, 2 NC |
Terminal Connection | Screw/Spring Cage | Mounting | DIN Rail |
Degree of Protection | IP20 | Dimensions | 2.17 in H x 1.81 in W x 2.36 in D |
Standards | IEC EN 60947, CE Certified, UL Listed, CSA Certified, CCC, ATEX Compliant | Application | For Industrial, Automation and Process Control, Motor Drive and Control |
UPC | 150805177404 |
Packages
1 - UNIT - 1 |