×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
alucon2

GENERIC CONDUIT 2 inch x 10 ft Aluminum Conduit

Price $11.1291 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:734763

Specifications

Brand Name Approved Vendor Item Name Conduit
Trade Size 2 in Length 10 ft
Diameter 2-3/8 in OD Wall Thickness 0.146 in
Material Aluminum Color Silver

Packages

10 - UNIT - (10) 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok