×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wtr90370

EMERSON ELECTRIC 90-370 24-Volt White Rodgers Coil-Voltage SPDT RBM Type Relay

Price $21.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:90-370

Description

Heavy-duty general purpose relay operates in any position. Compact, totally enclosed design. For heating and cooling applications and general switching. Quiet, reliable and economical.

Specifications

Brand Name White-Rodgers Item Name General Purpose Relay
Type Heavy Duty Voltage Rating 277 VAC Switching
Amperage Rating 18 A Frequency Rating 50/60 Hz
Coil Rating 24 VAC Number of Poles 1
Color/Finish Black/Silver Contact Configuration SPDT
Terminal Connection Quick-Connect Mounting Socket
Standards UL Listed, CSA Certified Application For Heating and Cooling Applications and General Switching
UPC 786710028335

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok