Abbotsford
idcrssdn10a

IDEC RSSDN-10A 10A IDEC Solid State Relay

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RSSDN-10A

Description

RSS series panel mount solid state relay. Input status LED indicator. Dual SCR output. Direct bond copper substrate. Internal transient protection - built-in snubber. EMC compliant (level 3). Photo isolation. 1200 V blocking voltage. 4000 V optical isolation. Zero voltage turn-on. High surge capability. Optional fingersafe terminal cover (RSS-CVR).

Specifications

Brand Name IDEC Item Name Solid State Relay
Voltage Rating 4 - 32 VDC Maximum Load Capacity 1/2 hp at 120 V, 3/4 hp at 240 V, 3/4 hp at 480 V
Series/Model RSS Amperage Rating 10 A
Frequency Rating 47 - 80 Hz Power Rating 1 kW at 120 V, 2 kW at 240 V
Dielectric Strength 4000 Vrms Indicator Type LED
Mounting Type Panel Dimensions 1-3/4 in W x 0.95 in D x 1.88 in H
Standards EMC Compliant (Level 3), UL Listed in File Number E194577, cRUus Listed UPC 993307652969

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok