CARLO GAVAZZI DMB01CM24 TIMER MULTI FUNCT spdt
Description
Type DMB01 Multi-voltage timer with 7 knob selectable functions and 7 knob selectable time ranges within 0.1 sec and 100 hr. For mounting on DIN rail (DMB01) or Plug-in (PMB01).
Specifications
Brand Name | Carlo Gavazzi | Item Name | Timing Relay |
Type | Multi-Function | Voltage Rating | 24 VDC, 24 - 240 VAC |
Contact Configuration | SPDT, DPDT | Terminal Connection | Screw |
Power Rating | 4 VA (AC Supply), 1.5 W (DC Supply) | Indicator Type | Green LED (Power Supply ON), Yellow LED (Output Relays ON) |
Dimensions | 22.5 x 80 x 99.5 mm | Mounting Type | DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
Environmental Conditions | -30 to 80 °C Storage Temperature | Standards | CE Certified, According to EN 61000-6-2, According to EN 61000-6-3, According to EN 61812-1, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |