Abbotsford
carfmb01dw24

CARLO GAVAZZI FMB01DW24 Multi-Function Timer 11-Pin 0.05 sec - 300 hr DPDT

Price $87.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:FMB01DW24

Description

Carlo Gavazzi offers a comprehensive range of timers for mounting in the back of or for mounting on the front of panels. We offer a number of different housing types with either a SPDT or DPDT relay output. Covering most timing functions (On Delay, Interval, Off Delay, One Shot, Zero Speed, Star-Delta and Recycler), our timers are suited for practically every application. Timers are frequently used in motor control centers, packaging machinery, HVAC equipment, control panels and process control. Our range of counters includes both 6 and 8 digit types with counting inputs up to 10 kHz. Input signals can be contact/NPN, PNP or AC voltage. Furthermore, our 1/16 DIN counter has a programmable relay output. In addition to our digital counters, we also offer 8 digit digital hour meters. Multifunction timer with 7 functions and selectable time range from 0.05 seconds to 300 hours.

Specifications

Brand Name Carlo Gavazzi Item Name Multi-Function Timer
Type 11-Pin Supply Voltage 12 - 240 VAC/VDC
Timing Range 0.05 sec - 300 hr Contact Configuration DPDT
Contact Rating 8 A at 250 VAC, 5 A at 24 VDC, 2.5 A at 250 VAC, 24 VDC Reset Time >100 Millisecond
Dimensions 48 mm L x 83.4 mm W x 48 mm D Frequency Rating 45 - 65 Hz
Power Consumption 3 VA, 1.5 W Contact Material Silver Tin Oxide
Accuracy +/-5% Setting Time, +/-0.2% Repeat Time Dielectric Strength >=2 kVAC
Indicator Type LED Material Polyamide 6.6 Housing
Degree of Protection IP50 Mounting Front or Socket
Temperature Rating -10 - 55 °C Environmental Conditions < 85% Relative Humidity
Standards CSA Certified, UL Listed

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok