Abbotsford
abb1svr405660r0000

ABB 1SVR405660R0000 11 Pin Relay Socket

Price $11.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405660R0000

Description

pAs an interface they link the electronic controlling, e.g. PLC (Programmable logic controller), PC or field bus systems, to the sensor/actuator level. Here, they take on various functions: Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V, switching currents from a few mA up to 16 A, amplification of weak control signals, electrical isolation of control and load circuits, and signal multiplying. In contrast to electronic switching devices, interface relays don't use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks./pulliPackage of 10/lili300 VAC at 10 A, 150 VAC at 12 A Contact/li/ul

Specifications

Brand Name ABB Sub Brand CR-U
Item Name Relay Socket Type Standard
Voltage Rating 250 VAC Number of Poles 2
Amperage Rating 10 A Conductor Size 20-14 AWG
Dimensions 38 mm W x 75 mm D x 26 mm H Mounting Type DIN Rail
For Use With CR-U Series 3PDT Plug-in Control Relay Standards UL 508, CAN/CSA C22.2 No. 14, EAC, RMRS, CE
UPC 662019212593

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok