Abbotsford
intff12hc

INTERMATIC FF12HC 1-Pole 1-Throw 12-Hours Commercial Auto-Off Timer, Brushed Metal Finish

Price $79.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FF12HC

Description

FF Series commercial auto-off timer is designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. Rugged time dial plate easily withstands the abuse encountered in commercial environments. Commercial “brushed metal” (plastic construction) look meets NEC requirements. Time saving up front terminal connection with teeter-type terminals. Press-on knob design ensures quick and easy installation. CFL compatible.

Specifications

Brand Name Intermatic Type Commercial Spring Wound Auto-Off
Timing Range 12 h Contact Configuration 1 NO
Contact Rating 7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive) Amperage Rating 15 A
Frequency Rating 50/60 HZ Number of Poles 1
Mounting Wall Mount Standards cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Application Air Movement & Ventilation,Indoor Lighting Control,Motor Control,Outdoor Lighting Control UPC 078275005259

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok