Abbotsford
intt103

INTERMATIC T103 40Amp 120V T100 Series 24-Hour Mechanical Time Switch

Price $119.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T103
Documents Documents

Description

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Electromechanical Supply Voltage 125 VAC
Timing Range 60 - 480 min Contact Configuration DPST - 2 NO
Contact Rating 40 A at 120 - 277 VAC (Tungsten), 40 A at 120 - 480 VAC (Resistive) Reset Time 1 minute
Dimensions 5 in L x 3 in W x 7-3/4 in H Amperage Rating 40 A
Frequency Rating 60 Hz Power Source 2 hp
Power Consumption 3 W Number of Poles 2
Terminal Connection Teeter Type Enclosure Type Indoor type 1 metal
Material Metal Color/Finish Gray/Metallic Gloss
NEMA Rating NEMA 1 Mounting Wall/Surface
Temperature Rating -40 to 130 °F Environmental Conditions Indoor
Warranty 1 yr For Use With Lighting, signs
Standards cCSAus Certified Application Commercial, Industrial, Residential, Indoor, HVACR
UPC 078275000049

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok