×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
inttn311

INTERMATIC TN311 15Amp 1750W 125V TN311 Series Heavy-Duty 24-Hour Mechanical Plug-In Timer, White

Price $30.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:TN311
Documents Documents

Description

The TN311 Series provides a quick and easy way to automate ON/OFF schedules and plugs directly into standard wall outlets.

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Heavy Duty, Mechanical, Plug-in Supply Voltage 125 VAC
Timing Range 30 min - 23 hr Contact Configuration SP
Contact Rating 125 VAC Reset Time 1 minute
Dimensions 76 mm W x 51 mm D x 79 mm H Amperage Rating 15 A
Frequency Rating 60 Hz Power Source 1 hp at 120 V
Power Consumption 1750 W Contact Material Tungsten
Material Plastic Color/Finish White
NEMA Rating NEMA 5-15 Mounting Wall
Environmental Conditions Indoor Warranty 1 yr
For Use With Holiday lighting Standards cCSAus Listed
Application For Indoor, HVACR, Lamps, Appliances, Electronics, Heaters, Window Air Conditioning, Chargers UPC 078275127890

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok