×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
keesf150scttg210pcbbz

SIGNIFY 150W 120-347V 3CCT SlimFlood Dual Select Floodlight with Trunnion Mount, Bronze

Price $330.01 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:SF150-SCT-T-G2-10-PCB-BZ
Documents Documents

Description

The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Specifications

Brand Name Stonco Item Name LED Flood Light
Type Dual Select, Slim Voltage Rating 120 - 347 V
Fixture Wattage 150 W Lamp Type LED
Housing Finish Textured Bronze Color Temperature 3000/4000/5000 K
Lens Type Tempered Glass Lumens 15800 - 21750 lm
Mounting Type PCB, Trunnion Includes Photo Cell
Standards cULus listed, DLC Listed, DLC Premium Listed, IP65 Application For Illuminating Signs, Building Facades or Other Dark areas
UPC 190096196098

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok